PLATT logo

Breaker, Bolt On, 30A, 480/277VAC, 3P, Molded Case, 14kAIC

Item #: 0084872
Cat #: TEY330
UPC:
$ 334.59 EA
Company wide:
8 in stock
30 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.

Overview

30 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BREAKER THREE POLE
Also known as: TEY330, BKRGENTEY330

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Family / Style: E150
Interrupt Rating AC: 14kA
Mounting: Bolt-On
Poles: 3
Amps: 30
Interrupt Rating AC: 14kA
Volts AC: 480, 277
Family / Style: E150
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)