Ferrule, Insulated, 24 AWG, Pin Length: 0.31", Yellow, Copper

Item #: 0084779

Cat #: FSD73-8-D

UPC: 074983763962

$ 0.27 EA
Company wide:
4,500 in stock
Ferrule, Insulated, 24 AWG, Pin Length: 0.31 Inch, Color: Yellow, Material: Copper, Package of 500 Each.

Overview

Ferrule, Insulated, 24 AWG, Pin Length: 0.31 Inch, Color: Yellow, Material: Copper, Package of 500 Each.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983763962, FSD73-8-D, PDTFSD738D

Specifications

Material: Copper
Length: 0.310 in
Color: Yellow
Allowable Gauge Range: 24
Material: Copper
Color: Yellow
Length: 0.310 in
Allowable Gauge Range: 24