8' Conversion Kit - 5" Channel

Item #: 0084772

Cat #: JKT8AS1804HISL5

UPC:

Call for price
Company wide:
0 in stock
Conversion Kit, Length: 8', Reflector, 4 Lamp T8, Low Ballast Factor Instant Start, Includes: Hinged Ballast Cover.

Overview

Conversion Kit, Length: 8', Reflector, 4 Lamp T8, Low Ballast Factor Instant Start, Includes: Hinged Ballast Cover.
Also known as: JKT8AS1804HISL5, JKRJKT8AS1804HISL5

Specifications

Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Length: 8 ft
Light Technology: Fluorescent
Type: 4-Lamp