
Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.5"
Item #: 0084734
Cat #: EGBA12412CC
UPC: 782856470670
$ 985.42 EA
Company wide:
0
in stock
Documents & Guides
1/4X4X12
Overview
1/4X4X12
Common earthing point for multiple electrical panels and devices.
Also known as: 782856470670, EGBA12412CC, CADEGBA12412CC
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Length: | 12 in |
| Material: | Copper |
| Width: | 4 in |
| Product Thickness: | 0.500 in |
| Length: | 12 in |
| Width: | 4 in |
| Material: | Copper |
| Product Thickness: | 0.500 in |