1
more

Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open
Item #: 0084724
Cat #: CR306C002
UPC: 783166356005
$ 918.30 EA
Company wide:
0
in stock
Documents & Guides
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open
Overview
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open
Also known as: 783166356005, CR306C002, ABBCR306C002
Specifications
| Volts AC Control: | 120 |
| Phase: | 3 |
| Poles: | 3 |
| Size: | 1 |
| Mounting: | Surface |
| Type: | Motor Starter |
| Family / Style: | CR306 |
| Amps: | 27 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | CR306 |
| Volts AC: | 600 |
| Phase: | 3 |
| Size: | 1 |
| Type: | Motor Starter |
| Amps: | 27 |