Auxiliary Contact, Adder Block, NC, for Size 0-9

Item #: 0084719

Cat #: CR305X100E

UPC: 783166352151

$ 141.28 EA
Company wide:
0 in stock
Documents & Guides
Auxiliary Contact, Adder Block, 1 Normally Closed, for Size 0 - 9 Contactor/Starters

Overview

Auxiliary Contact, Adder Block, 1 Normally Closed, for Size 0 - 9 Contactor/Starters
Also known as: 783166352151, CR305X100E, ABBCR305X100E

Specifications

Size: 9, 0
Mounting: Side
Amps: 10
Family / Style: CR305
Poles: 1
Type: Adder Block, Auxiliary Contact
Volts AC: 600
Size: 9, 0
Amps: 10
Poles: 1
Volts AC: 600
Mounting: Side
Family / Style: CR305
Type: Adder Block, Auxiliary Contact