Miniature Electronic Transformer, 75 Watt, 12 Volt AC

Item #: 0084709
Cat #: LET75
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Electronic Transformer, 75 Watt, 12 Volt AC

Overview

Miniature Electronic Transformer, 75 Watt, 12 Volt AC
12V 75VA Miniature Ballast, UL recognized
Also known as: LET75, ELOLET75

Specifications

Volts AC: 12
Wattage: 75
Poles: 1
Volts AC: 12
Poles: 1
Wattage: 75

Customer Reviews

No reviews for this product
(0)