14 Ft. Fiberglass Extension Trestle Ladder

Item #: 0084706

Cat #: E7414

UPC: 051751035797

$ 1657.33 EA
Company wide:
0 in stock
Documents & Guides
14 Ft. Fiberglass Extension Trestle Ladder, 18 Ft. Reach Height, 300 lbs. Load Capacity, Designed For One Or Two-Person Jobs

Overview

14 Ft. Fiberglass Extension Trestle Ladder, 18 Ft. Reach Height, 300 lbs. Load Capacity, Designed For One Or Two-Person Jobs

The E7414 Extension Trestle 14ft Ladders has a 300lb duty rating per side and is designed for one or two-person jobs. The slip-resistant Traction-Tred® extra wide steps are knee-braced and double riveted. A spring-loaded locking mechanism makes maneuvering the extension trestle easy. The nylon-coated guide sleeves assure minimum friction and wear and also increase the ease of operation. External rail shields and the EDGE® bracing system help protect the rails. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751035797, E7414, WERE7414

Specifications

Material: Fiberglass
Size: 14 ft
Material: Fiberglass
Size: 14 ft