1
more

Heater Element, for Size 1 Class 20, 6.48A - 7.92A
Item #: 0084699
Cat #: CR123C778A
UPC: 783166309162
$ 25.43 EA
Company wide:
0
in stock
Documents & Guides
Heater Element, for Size 1 Class 20, 6.48 Amp - 7.92 Amp
Overview
Heater Element, for Size 1 Class 20, 6.48 Amp - 7.92 Amp
Also known as: 783166309162, CR123C778A, ABBCR123C778A
Specifications
| Type: | Heater Element |
| Mounting: | Relay |
| Material: | Steel |
| Family / Style: | CR123 |
| Amps Range: | 6.480 - 7.920 |
| Type: | Heater Element |
| Material: | Steel |
| Amps Range: | 6.480 - 7.920 |
| Mounting: | Relay |
| Family / Style: | CR123 |