
GEM Ground Enhancement Material, 25 lb, plastic bucket with locking lid
Item #: 0084637
Cat #: GEM25ABKT
UPC: 782856591405
$ 139.53 EA
Company wide:
0
in stock
Documents & Guides
Reduces earth resistance and impedance measurements. Ground enhancment material comes in a 5 gallon plastic bucket with lids.
Overview
Reduces earth resistance and impedance measurements. Ground enhancment material comes in a 5 gallon plastic bucket with lids.
nVent ERICO Ground Enhancement Material (GEM) is a super conductive material to be used in case of poor soil conductivity.
Also known as: 782856591405, GEM25ABKT, CADGEM25ABKT
Features & Benefits
- Maintains constant resistance for the life of the system once in its set form
- Performs in all soil conditions even during dry spells
- Does not require periodic charging treatments or placement
- Does not require the continuous presence of water to maintain its conductivity
- Fully sets within 3 days, fully cures within 28 days
- Does not dissolve, decompose, or leach out with time
- Non-corrosive
- Reduces vandalism and theft since conductors are hard to remove from concrete
- Easy-to-handle 25 lb (11.3kg) bags or buckets
- Requires only one person to install
Specifications
| Weight: | 25 lb |
| Standards: | California Proposition 65 |
| Weight: | 25 lb |
| Standards: | California Proposition 65 |