GB HH-113 13FT HIGH HOIST

Item #: 0084590

Cat #: HH113

UPC: 032076813086

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GB HH-113 13FT HIGH HOIST

Overview

GB HH-113 13FT HIGH HOIST
Also known as: 032076813086, HH113, GARHH113

Specifications

Width: 3 in
Color: Gray
Material: Plastic
Gangs: 1
Cubic Inches: 14.300 in³
Width: 3 in
Material: Plastic
Cubic Inches: 14.300 in³
Color: Gray
Gangs: 1