ORTR OR-PMP5E12H 12PORT,110,HINGED

Item #: 0084556

Cat #: PMP5E12H

UPC: 662875462446

$ 164.88 EA
Company wide:
0 in stock
Documents & Guides
ORTR OR-PMP5E12H 12PORT 110 H

Overview

ORTR OR-PMP5E12H 12PORT 110 H
Also known as: 662875462446, PMP5E12H, ORTPMP5E12H

Specifications

Color: Black
Standards: California Proposition 65
Number of Ports: 12
Connector Type: CAT 5E
Color: Black
Number of Ports: 12
Standards: California Proposition 65
Connector Type: CAT 5E