1P 3W 4T CMS 200A

Item #: 0084519

Cat #: U224MTB/22

UPC: 784572204782

$ 3150.75 EA
Company wide:
0 in stock
MLB U224MTB/22 1P 3W 4T CMS 200A W/200MN, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U224MTB/22 1P 3W 4T CMS 200A W/200MN, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572204782, U224MTB/22, MLBU224MTB22

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65