15A TR Residential Grade Decora Receptacle, 5-15R, Wood Smoke

Item #: 0084515

Cat #: RER15-WS

UPC: 078477534625

$ 16.00 EA
Company wide:
10 in stock
Documents & Guides
Leviton Renu® Tamper-Resistant Outlet RER15-WS, 15A-125V, Wood Smoke

Overview

Leviton Renu® Tamper-Resistant Outlet RER15-WS, 15A-125V, Wood Smoke
Also known as: 078477534625, RER15-WS, LEVRER15WS

Specifications

Amps: 15
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R