Inspection Housing, High-Impact Polypropylene, 8.5" x 9.5" x 8.2"

Item #: 0084482

Cat #: PIT03

UPC: 782856846864

$ 210.46 EA
Company wide:
0 in stock
Documents & Guides
Offers a high level of protection for critical grounding terminations through the use of its lockable lid. Its easy-locking lid can only be opened with security key. Its lightweight design allows easy handling, storage and transportation.

Overview

Offers a high level of protection for critical grounding terminations through the use of its lockable lid. Its easy-locking lid can only be opened with security key. Its lightweight design allows easy handling, storage and transportation.

Offers a high level of protection for critical grounding terminations through the use of its lockable lid.

Also known as: 782856846864, PIT03, CADPIT03

Features & Benefits

  • Offers a high level of protection for critical grounding terminations through the use of its lockable lid
  • Easy-locking lid only opened with security key
  • Ease of ground termination maintenance due to large working aperture
  • Lightweight design allows easy handling, storage and transportation
  • Suitable for both paving and hot tar applications
  • UV-stabilized against degredation by sunlight
  • Non-brittle to prevent cold weather damage
  • Base designed to accommodate Grounding Busbar for Inspection Housing (545135)

Specifications

Height: 8.500 in
Width: 8.200 in
Material: High-Impact Polypropylene
Height: 8.500 in
Material: High-Impact Polypropylene
Width: 8.200 in