Sustainable

50 W LED PAR38 Bulb

Item #: 0084469
Cat #: LED-8045M42
UPC: 844006080464
$ 93.05 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 50W, 120-277V, Bulb: PAR38, Base: E39 Mogul Base, Lumens: >4677.5, CRI: >82, Color Temperature: 4200k, Beam Angle: 45°, Average Life: 50,000 Hrs. 175W HID Equivalent. LDL Listed. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 50W, 120-277V, Bulb: PAR38, Base: E39 Mogul Base, Lumens: >4677.5, CRI: >82, Color Temperature: 4200k, Beam Angle: 45°, Average Life: 50,000 Hrs. 175W HID Equivalent. LDL Listed. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 844006080464, LED-8045M42, LGDLED8045M42

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 50
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Angle: 45°
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Wattage: 50
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Rendering Index (CRI): 82
Material: Plastic
Volts AC Range: 208, 240, 120
Angle: 45°
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)