ETN DT325NRKLC Quick Connect Safety

Item #: 0084462

Cat #: DT325NRKLC

UPC: 786685132402

$ 30963.80 EA
Company wide:
0 in stock
Documents & Guides
CUT DT325NRKLC QUICK CONNECT

Overview

CUT DT325NRKLC QUICK CONNECT
Also known as: 786685132402, DT325NRKLC, CUTDT325NRKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R