Right Angle Clamp, Size: 1", Stainless Steel

Item #: 0084439

Cat #: B422-1SS4

UPC: 781011025656

$ 52.50 EA
Company wide:
0 in stock
Documents & Guides
Right Angle Clamp, Size: 1 Inch, Stainless Steel

Overview

Right Angle Clamp, Size: 1 Inch, Stainless Steel
Also known as: 781011025656, B422-1SS4, BLIB4221SS4

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel