MAXLITE RR92603W 9" LED RETRO

Item #: 0084430

Cat #: RR92603W

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MAXLITE RR92603W 9" LED RETRO

Overview

MAXLITE RR92603W 9" LED RETRO
Also known as: RR92603W, MXLRR92603W

Specifications

Mounting: Flush
Gangs: 1
Color: Ivory
Mounting: Flush
Color: Ivory
Gangs: 1