Paddle Fan, 4-Blade, 52", Antique Bronze

Item #: 0084379

Cat #: P2531-20

UPC: 785247163557

Company wide:
0 in stock
Paddle Fan, Blades: 4, Length: 52 inch, Color: Antique Bronze, Family: North Park

Overview

Paddle Fan, Blades: 4, Length: 52 inch, Color: Antique Bronze, Family: North Park
Also known as: 785247163557, P2531-20, PROP253120

Specifications

Material: Bronze
Standards: California Proposition 65
Material: Bronze
Standards: California Proposition 65