Outdoor Wall 1Lt

Item #: 0084372

Cat #: 9130AGZ

UPC: 783927131346

$ 554.99 EA
Company wide:
0 in stock
Documents & Guides
With rustic charm as unique as its design, The Cross Creek Collection puts a modern spin on a classic fixture. Each piece is constructed from long lasting cast aluminum ensuring a quality fit and finish that will last for ages. Our Aged Bronze finish adds a distressed appearance to the piece, while Textured linen seedy glass panels additional warmth make the Cross Creek Collection the perfect balance of ambiance, style, and value. This one light wall lantern from the Cross Creek Collection uses a 150-watt (max.) bulb and is 16in. high. It is U.L. listed for wet location and comes with removable back plate.

Overview

With rustic charm as unique as its design, The Cross Creek Collection puts a modern spin on a classic fixture. Each piece is constructed from long lasting cast aluminum ensuring a quality fit and finish that will last for ages. Our Aged Bronze finish adds a distressed appearance to the piece, while Textured linen seedy glass panels additional warmth make the Cross Creek Collection the perfect balance of ambiance, style, and value. This one light wall lantern from the Cross Creek Collection uses a 150-watt (max.) bulb and is 16in. high. It is U.L. listed for wet location and comes with removable back plate.
Also known as: 783927131346, 9130AGZ, KIC9130AGZ

Specifications

Wattage: 150
Wattage: 150