RTQ™ XR™ RG-6 F Compression Connector, 100/Jar

Item #: 0084345

Cat #: 92-656

UPC: 783250926565

$ 0.63 EA
Company wide:
200 in stock
Documents & Guides
RG6 Quad F-Type Compression Connector, Jar of 100

Overview

RG6 Quad F-Type Compression Connector, Jar of 100

The IDEAL RTQ™ XR™ series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.

Also known as: 783250926565, 92-656, IDE92656

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Material: Brass
Connector Type: RG6
Standards: California Proposition 65