
Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Non-Metallic
Item #:
0084343
Cat #:
LV1LP
UPC:
018997581778
$ 1.90 EA
Company wide:
0
in stock
Documents & Guides
Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Adjusts to Wall Thickness 1/2 - 5/8 Inch, Non-Metallic
Overview
Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Adjusts to Wall Thickness 1/2 - 5/8 Inch, Non-Metallic
Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more.
Also known as: 018997581778, LV1LP, ARLLV1LP
Specifications
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Material: | Plastic |
Color: | White |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)