Base for Modular Enclosures

Item #: 0084337

Cat #: PB1125

UPC: 783510978105

Company wide:
0 in stock
Documents & Guides
Base For Modular Enclosures, Solid 100mm/Gland P, Bulletin P20 (Proline Modular Enclosures), Size/Dims: Fits 1200x500mm, Material/Finish: Steel/Black

Overview

Base For Modular Enclosures, Solid 100mm/Gland P, Bulletin P20 (Proline Modular Enclosures), Size/Dims: Fits 1200x500mm, Material/Finish: Steel/Black
Also known as: 783510978105, PB1125, HOFPB1125

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Color: Black
Material: Steel
IP/NEMA Rating: IP55