Deep Strut - Elongated Holes, 1-5/8" High, 1-5/8" Wide, Stainless Steel, 10' Length

Item #: 0084297

Cat #: S45810ST58

UPC: 847656002688

$ 28.76 FT
Company wide:
450 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.

The Calbrite system of metal framing is based on the use of a continuous slotted channel, and a series of brackets and fittings, which can be fastened to it any point. With Calbrite channel and components, racks, supports for conduit, wiring, and electrical equipment, machine frames, and a limitless variety of structures can be built rapidly, simply, and economically.

Also known as: 847656002688, S45810ST58, CLBS45810ST58, Cantruss, Unistut

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: Stainless Steel 304