Indoor/Outdoor Vinyl Label, Orange, 1"x25'

Item #: 0084287

Cat #: MC1-1000-595-OR-BK

UPC: 662820999782

Company wide:
0 in stock
Documents & Guides
Indoor/Outdoor Vinyl Label, Orange, 1 Inch x 25 Foot, Thermal Transfer, Outdoor Use, Cartridge of 25 Feet

Overview

Indoor/Outdoor Vinyl Label, Orange, 1 Inch x 25 Foot, Thermal Transfer, Outdoor Use, Cartridge of 25 Feet

Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.

Also known as: 662820999782, MC1-1000-595-OR-BK, BRAMC11000595ORBK

Specifications

Length: 25 ft
Width: 1 in
Material: Vinyl
Color: Orange
Type: Labeling Tape
Length: 25 ft
Material: Vinyl
Type: Labeling Tape
Width: 1 in
Color: Orange