M18™ Jobsite Radio/Charger

Item #: 0084281

Cat #: 2792-20

UPC: 045242317837

$ 417.49 EA
Company wide:
14 in stock
Documents & Guides
Radio, Jobsite, Charger, Power Requirements: M18 Milwaukee Battery or 120V AC, Features: USB Charging Port, 40W Amplifier, Weather Sealed Auxiliary Compartment & Customizable Equalizer, Weight: 17 lbs, Includes: Radio, (2) AA Batteries

Overview

Radio, Jobsite, Charger, Power Requirements: M18 Milwaukee Battery or 120V AC, Features: USB Charging Port, 40W Amplifier, Weather Sealed Auxiliary Compartment & Customizable Equalizer, Weight: 17 lbs, Includes: Radio, (2) AA Batteries

The Milwaukee® M18™ jobsite radio/charger is the first charging radio to bring the power of Bluetooth® to the jobsite, while delivering the industry's best reception and sound. The most advanced radio of its kind, the M18™ jobsite radio/charger features a Bluetooth® receiver so you can stream rich, full sound wirelessly from over 100 Ft. away. Its unique battery charger allows you to charge any M18™ battery without sacrificing reception or sound quality. For added versatility, a high-power USB port allows you to charge most portable electronic devices over 50% faster than any competitor. The M18™ radio/charger's lightweight, high-strength design includes a reinforced roll cage for protection from weather and abusive jobsite conditions. The radio/charger also offers the industry's largest on-board, weather-sealed storage compartment to protect your small belongings and smart phones. A 16 in. auxiliary input cord and 2 AAA batteries are included.

Also known as: 045242317837, 2792-20, MIL279220, boom boom

Features & Benefits

  • Exclusive digital Bluetooth® receiver: streams audio wirelessly from over 100 Ft. away
  • USB power port: 50% faster device charging, plugged in or on the go
  • Premium speakers and 40 watt amplifier: produce a rich, full sound
  • Customizable equalizer and 10-station preset: delivers personalized, enhanced sound
  • AAA batteries included, M18 battery must be purchased separately
  • Reinforced roll cage and metal handles: protects against abusive jobsite conditions
  • Weather-sealed compartment: offers on-board protection for small belongings and A smart phone
  • On-board bottle opener: for convenience on and off the jobsite
  • Charger compatibility: all M18 batteries

Specifications

Type: Radio, Bare Tool
Volts DC: 18
Type: Radio, Bare Tool
Volts DC: 18