#8THHN/THWN-2CSTR WHITE/BLUE STRIPE

Item #: 0084257

Cat #: 8THHNCSTRWHIWBLU

UPC:

Company wide:
0 in stock
Documents & Guides
#8THHN/THWN-2CSTR WHITE/BLUE STRIPE

Overview

#8THHN/THWN-2CSTR WHITE/BLUE STRIPE
Also known as: 8THHNCSTRWHIWBLU

Specifications

Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG