60" Dock Light

Item #: 0084224

Cat #: DKL60VAA

UPC: 686334446662

$ 285.94 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Dock Light, Length: 60", 300W, Color: Yellow.

Overview

Incandescent Dock Light, Length: 60", 300W, Color: Yellow.
Also known as: 686334446662, DKL60VAA, TPIDKL60VAA

Specifications

Length: 5 ft
Volts AC: 120
Wattage: 300
Standards: California Proposition 65
Light Technology: Incandescent
Color: Yellow
Length: 5 ft
Wattage: 300
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65
Color: Yellow

Customer Reviews

No reviews for this product
(0)