PLATT logo

HORN 120VAC EXPLOSION-PROOF

Item #: 0084199
Cat #: 31X-120-3
UPC: 782979225706
$ 1,925.66 EA
Company wide:
0 in stock
Explosion-Proof Vibrating Horn 120VAC - Available in 120VAC and 240VAC. Corrosion-resistant cast aluminum housing. Produces 100 dBa at 10 feet (110 dBa at 1 meter). 3/4" pipe or surface mount. Rated for Class I, Division 1, Groups C and D - Class II, Division 1, Groups E, F and G - Class III. UL and cUL Listed, CSA Certified.

Overview

Explosion-Proof Vibrating Horn 120VAC - Available in 120VAC and 240VAC. Corrosion-resistant cast aluminum housing. Produces 100 dBa at 10 feet (110 dBa at 1 meter). 3/4" pipe or surface mount. Rated for Class I, Division 1, Groups C and D - Class II, Division 1, Groups E, F and G - Class III. UL and cUL Listed, CSA Certified.
Also known as: 782979225706, 31X-120-3, FED31X1203

Specifications

Volts AC: 120
Material: Aluminum
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)