Amplified Speaker, 120V

Item #: 0084198

Cat #: 302GCX-120

UPC: 782979200819

$ 2737.78 EA
Company wide:
0 in stock
SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120 Volt AC, Gray

Overview

SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120 Volt AC, Gray
Also known as: 782979200819, 302GCX-120, FED302GCX120

Specifications

Volts DC: 24
Volts AC: 120, 24, 240
Color: Gray
Amps: 0.300
Material: Aluminum
Volts DC: 24
Color: Gray
Material: Aluminum
Volts AC: 120, 24, 240
Amps: 0.300