Speaker Amplifier, 120VAC, 114dB @ 10'

Item #: 0084197

Cat #: 302GC-120

UPC: 782979200802

$ 2177.38 EA
Company wide:
0 in stock
Speaker Amplifier, 120 Volt AC, 0.30 Amp, 114 Decibel at 10 Feet, NEMA 3R, Indoor/Outdoor, Gray

Overview

Speaker Amplifier, 120 Volt AC, 0.30 Amp, 114 Decibel at 10 Feet, NEMA 3R, Indoor/Outdoor, Gray

Federal Signal's FED302GC-120 SelecTone® Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels.

Also known as: 782979200802, 302GC-120, FED302GC120

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Type: Amplifier
Amps: 0.300
Material: Aluminum
Volts AC: 120
Color: Gray
Amps: 0.300
Mounting: Surface
Type: Amplifier
Material: Aluminum