Speaker Amplifier, 120V AC, 0.20A, 110dB @ 10', NEMA 4X, Gray

Item #: 0084193
Cat #: 300GCX-120
UPC: 782979200376
$ 1403.00 EA
Company wide:
0 in stock
Speaker Amplifier, 120 Volt AC, 0.20 Amp, 110 Decibel at 10 Feet, NEMA 4X, Gray, Aluminum

Overview

Speaker Amplifier, 120 Volt AC, 0.20 Amp, 110 Decibel at 10 Feet, NEMA 4X, Gray, Aluminum
Also known as: 782979200376, 300GCX-120, FED300GCX120

Specifications

Volts AC: 120
Amps: 0.200
Mounting: Surface
Color: Gray
Type: Amplifier
Material: Aluminum
Volts AC: 120
Mounting: Surface
Type: Amplifier
Amps: 0.200
Color: Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)