Speaker Amplifier, 24V AC, Type 3R Enclosure, Gray

Item #: 0084192

Cat #: 300GC-024

UPC: 782979200116

$ 1469.30 EA
Company wide:
0 in stock
SelecTone Speaker Amplifer, 24V AC, 0.27 Amp, 110 dB @ 10 ft, Surface Mount, Dimensions: 12-1/4" H x 8" W x 8-1/4" D, NEMA 3R, Color: Gray.

Overview

SelecTone Speaker Amplifer, 24V AC, 0.27 Amp, 110 dB @ 10 ft, Surface Mount, Dimensions: 12-1/4" H x 8" W x 8-1/4" D, NEMA 3R, Color: Gray.

Federal Signal's FED300GC-024 SelecTone® Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels.

Also known as: 782979200116, 300GC-024, FED300GC024

Specifications

Mounting: Surface
Color: Gray
Type: Amplifier
Volts AC: 24
Mounting: Surface
Type: Amplifier
Color: Gray
Volts AC: 24