
3 Pc Pliers Wrench Set (7", 10", & 12")
Item #: 0084180
Cat #: 00 20 06 US2
UPC: 432210090838
$ 199.99 EA
Company wide:
11
in stock
Documents & Guides
3 Pc Pliers Wrench Set (7", 10", & 12")
Overview
3 Pc Pliers Wrench Set (7", 10", & 12")
Also known as: 432210090838, 00 20 06 US2, KNI002006US2
Specifications
| Size: | 10 in, 12 in, 7 in |
| Size: | 10 in, 12 in, 7 in |