Electric Siren, NEMA 3R, 120VAC/DC, 1.9A, 103dB @ 10', Metal Housing

Item #: 0084176

Cat #: A-120

UPC: 782979250302

$ 2063.85 EA
Company wide:
0 in stock
Electric Siren, NEMA 3R, 120 Volt AC/DC, 1.9 Amp, 103 Decibel @ 10 Feet, Metal Housing

Overview

Electric Siren, NEMA 3R, 120 Volt AC/DC, 1.9 Amp, 103 Decibel @ 10 Feet, Metal Housing
Also known as: 782979250302, A-120, FEDA120

Specifications

Volts DC: 120
Color: Red
Volts AC: 120
Amps: 1.900
Volts DC: 120
Volts AC: 120
Color: Red
Amps: 1.900