SEMICONDUCTOR FUSE 750V

Item #: 0084153

Cat #: RFL2700

UPC: 051712840521

$ 12478.61 EA
Company wide:
0 in stock
Documents & Guides
SEMICONDUCTOR FUSE 750V

Overview

SEMICONDUCTOR FUSE 750V
Also known as: 051712840521, RFL2700, BUSRFL2700

Specifications

Type: Fuse, Semi-Conductor
Volts AC: 750
Mounting: Cartridge
Amps: 2700
Type: Fuse, Semi-Conductor
Mounting: Cartridge
Volts AC: 750
Amps: 2700