ABB MPD16-11B FL/EXT,WHT/BLK,BLK

Item #: 0084108

Cat #: MPD16-11B

UPC: 320500281205

$ 29.78 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB MPD16-11B
Also known as: 320500281205, MPD16-11B, ABBMPD1611B

Specifications

Mounting: Screw On
Color: Gray
Gangs: 1
Height: 2.990 in
Width: 4.150 in
Material: Aluminum
Mounting: Screw On
Gangs: 1
Width: 4.150 in
Color: Gray
Height: 2.990 in
Material: Aluminum