25 Amp Neozed Fuse, 400V, Yellow

Item #: 0084101

Cat #: 25NZ02

UPC: 051712833271

$ 22.59 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Neozed Fuse, 400Vac / 250Vdc, Yellow, 100,000 Amp Interrupting Rating, Fuse Link

Overview

25 Amp Neozed Fuse, 400Vac / 250Vdc, Yellow, 100,000 Amp Interrupting Rating, Fuse Link
Also known as: 051712833271, 25NZ02, BUS25NZ02

Specifications

Amps: 25
Type: Fuse Link
Volts AC: 600
Color: Yellow
Amps: 25
Volts AC: 600
Type: Fuse Link
Color: Yellow