15W BA9 1/2 Incandescent Lamp

Item #: 0084096

Cat #: A3620

UPC: 045923036200

Company wide:
0 in stock
15 Watt BA9 1/2 Incandescent; Clear; 2500 Average rated hours; 114 Lumens; Candelabra Base; 130 Volt

Overview

15 Watt BA9 1/2 Incandescent; Clear; 2500 Average rated hours; 114 Lumens; Candelabra Base; 130 Volt
Also known as: 045923036200, A3620, SATA3620

Specifications

Color: Clear
Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 114
Color: Clear
Wattage: 15
Shape: BA9-1/2 (Bent Tip)
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 114