Stand-off Insulator

Item #: 0084094

Cat #: ISOTP35M10

UPC: 782856875468

$ 7.35 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, Low Voltage

Overview

Stand-off Insulator, Low Voltage

Halogen free

Also known as: 782856875468, ISOTP35M10, EFX548490

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Depth: 1.810 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 1.810 in