HBAY AISLE 78W COOL 3X26W WITH H

Item #: 0084090

Cat #: AISLED78W

UPC: 019813040639

Company wide:
0 in stock
Documents & Guides
HIGHBAY AISLE 78W COOL LED 3X26W WITH HOOK AND CORD WHITE

Overview

HIGHBAY AISLE 78W COOL LED 3X26W WITH HOOK AND CORD WHITE
Also known as: 019813040639, AISLED78W, RABAISLED78W

Specifications

Wattage: 78
Type: LED, Ceiling
Color: White
Wattage: 78
Color: White
Type: LED, Ceiling