Jumper Bar, Type: BJM10

Item #: 0084063

Cat #: 0173 615.25

UPC: 662019962153

$ 18.99 EA
Company wide:
38 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 57 Amp. Type: BJM10. Used with 10 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 57 Amp. Type: BJM10. Used with 10 mm Blocks.
Also known as: 662019962153, 0173 615.25, ENT1SNA173615R2500

Specifications

Amps: 57
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 57
Family / Style: Entrelec
Type: Assembled, Jumper Bar