Jumper Bar, Type: BJM6D

Item #: 0084062

Cat #: 017352022

UPC: 662019962061

$ 15.33 EA
Company wide:
3 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6D. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6D. Used with 4 mm Blocks.
Also known as: 662019962061, 017352022, ENT1SNA173520R2200

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32