ETN FAZ-D2/1-RT-SP UL 1077 Industri

Item #: 0084040

Cat #: FAZ-D2/1-RT-SP

UPC:

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-D2/1-RT-SP

Overview

C-H FAZ-D2/1-RT-SP
Also known as: FAZ-D2/1-RT-SP, CUTFAZD21RTSP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 2
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA