INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, IBZ

Item #: 0083986

Cat #: IBZT84WD

UPC: 745977147692

Call for price
Company wide:
0 in stock
Documents & Guides
INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, IBZ

Overview

INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, IBZ
Also known as: 745977147692, IBZT84WD, LITIBZT84WD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent