Smart Switch, 1 Toggle Button, 24 VDC, White

Item #: 0083914

Cat #: NXSW1WH

UPC: 640181711229

Company wide:
0 in stock
Documents & Guides
Smart Switch, 1 Toggle Button, 24 Volt DC, White

Overview

Smart Switch, 1 Toggle Button, 24 Volt DC, White
Also known as: 640181711229, NXSW1WH, HBANXSW1WH

Specifications

Volts DC: 24
Color: White
Standards: California Proposition 65
Type: Low Voltage Switch
Volts DC: 24
Standards: California Proposition 65
Color: White
Type: Low Voltage Switch