Buzzer, Type: Vibrating, 12V DC, 0.330A, Corrosion Resistant Finish

Item #: 0083853

Cat #: 343A-E1

UPC: 782640241103

$ 242.28 EA
Company wide:
0 in stock
Documents & Guides
Buzzer, Type: Vibrating, 12 Volt DC, 0.330 Amp, Includes: Volume Adjustable, Convenient Plug-In Connection, Corrosion Resistant Finish.

Overview

Buzzer, Type: Vibrating, 12 Volt DC, 0.330 Amp, Includes: Volume Adjustable, Convenient Plug-In Connection, Corrosion Resistant Finish.
Also known as: 782640241103, 343A-E1, EDW343AE1

Specifications

Volts DC: 12
Amps: 0.330
Volts DC: 12
Amps: 0.330