Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic

Item #: 0083840

Cat #: 123A-G5

UPC: 782640220283

$ 18.50 EA
Clearance
Price good while supplies last
Company wide:
88 in stock
Documents & Guides
Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic

Overview

Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic
Also known as: 782640220283, 123A-G5, EDW123AG5

Specifications

Amps: 0.200
Volts AC: 24
Amps: 0.200
Volts AC: 24