Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector

Item #: 0083807

Cat #: FAZ-C63/3

UPC: 015082788791

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 63a, 5-10x /n Trip, Three-pole, Standard Terminals

Overview

Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 63a, 5-10x /n Trip, Three-pole, Standard Terminals
Also known as: 015082788791, FAZ-C63/3, CUTFAZC633

Specifications

Poles: 3
Amps: 63
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Type: Trip Curve C